Motion
QJ217-XL-N2-MPA-C3

FAG (SCHAEFFLER)
QJ217-XL-N2-MPA-C3

Four-point Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open
Mi Item #08658446
MFR #QJ217-XL-N2-MPA-C3
Price$1,463.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ217-XL-N2-MPA-C3

Four-point Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open
Mi Item #08658446
MFR #QJ217-XL-N2-MPA-C3

Mfr description
QJ217-XL-N2-MPA-C3 FOUR POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.77/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Weight
    4.85 lbs, 2.2 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    8800 rpm
  • Maximum Operating RPM
    8800 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    158000 N, 35520 lbf
  • Radial Static Load Capacity
    160000 N, 35969 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)