Motion
B71926-E-T-P4S-TUL

FAG (SCHAEFFLER)
B71926-E-T-P4S-TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 180 mm OD, 72 mm Width, 25 ° Contact, Open
MI ITEM #08658487
MFR #B71926-E-T-P4S-TUL
Price$16,915.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71926-E-T-P4S-TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 180 mm OD, 72 mm Width, 25 ° Contact, Open
MI ITEM #08658487
MFR #B71926-E-T-P4S-TUL

Mfr description
B71926-E-T-P4S-TUL SPIND. BRG SETS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,915.94/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    72 mm
  • Weight
    9.855 lbs, 4.47 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    719
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)