Motion
B71944-E-T-P4S-DUL

FAG (SCHAEFFLER)
B71944-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300 mm OD, 76 mm Width, Open
Mi Item #08658554
MFR #B71944-E-T-P4S-DUL
Price$34,365.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71944-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300 mm OD, 76 mm Width, Open
Mi Item #08658554
MFR #B71944-E-T-P4S-DUL

Mfr description
B71944-E-T-P4S-DUL SPIND. BRG SETS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,365.76/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    76 mm
  • Weight
    28.658 lbs, 12.998 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)