Motion
B71916-EDLR-T-P4S-UL

FAG (SCHAEFFLER)
B71916-EDLR-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width
Mi Item #08658557
MFR #B71916-EDLR-T-P4S-UL
Price$1,343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71916-EDLR-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width
Mi Item #08658557
MFR #B71916-EDLR-T-P4S-UL

Mfr description
B71916-EDLR-T-P4S-UL SPIND. BRGS.-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.35/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Weight
    0.783 lbs, 0.355 kg

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)