Motion
23330-E1A-XL-M-T41A

FAG (SCHAEFFLER)
23330-E1A-XL-M-T41A

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
Mi Item #08658608
MFR #23330-E1A-XL-M-T41A
Price$8,920.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23330-E1A-XL-M-T41A

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
Mi Item #08658608
MFR #23330-E1A-XL-M-T41A

Mfr description
23330-E1A-XL-M-T41A SPHERICALVIB.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,920.20/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)