Motion
23326-E1A-XL-M-T41A

FAG (SCHAEFFLER)
23326-E1A-XL-M-T41A

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08658609
MFR #23326-E1A-XL-M-T41A
Price$6,879.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23326-E1A-XL-M-T41A

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08658609
MFR #23326-E1A-XL-M-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,879.04/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    112 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233

Overview

Mfr description
23326-E1A-XL-M-T41A SPHERICALVIB.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought