Motion
B71910-E-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B71910-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, 25 ° Contact, Double Sealed
MI ITEM #08658622
MFR #B71910-E-2RSD-T-P4S-UL
Price$1,299.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71910-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, 25 ° Contact, Double Sealed
MI ITEM #08658622
MFR #B71910-E-2RSD-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,299.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Weight
    126.86 g, 4.475 oz

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    80 °C, 176 °F
  • Maximum Operating RPM
    17000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18600 N, 4181.446 lbf
  • Radial Static Load Capacity
    11300 N, 2540.341 lbf
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71910-E-2RSD-T-P4S-UL SPINDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought