Motion
230SM170-MA

FAG (SCHAEFFLER)
230SM170-MA

Spherical Roller Bearing - 170 mm ID, 290 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #08658631
MFR #230SM170-MA
Price$26,273.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM170-MA

Spherical Roller Bearing - 170 mm ID, 290 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #08658631
MFR #230SM170-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,273.48/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    75 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    120 mm
  • Weight
    42.915 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    780 kN
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    1250 kN

Overview

Mfr description
230SM170-MA SPLIT SRB > 170 MM <= 320 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought