Motion
B7008-E-2RSD-T-P4S-DUM

FAG (SCHAEFFLER)
B7008-E-2RSD-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 30 mm Width, 25 ° Contact, Double Sealed
MI ITEM #08658659
MFR #B7008-E-2RSD-T-P4S-DUM
Price$1,902.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7008-E-2RSD-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 30 mm Width, 25 ° Contact, Double Sealed
MI ITEM #08658659
MFR #B7008-E-2RSD-T-P4S-DUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,902.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Weight
    0.83 lbs, 0.37628 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B7008-E-2RSD-T-P4S-DUM SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought