Motion
B71914-C-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B71914-C-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08658677
MFR #B71914-C-2RSD-T-P4S-UL
Price$1,611.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71914-C-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08658677
MFR #B71914-C-2RSD-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,611.05/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm
  • Weight
    327 g, 11.535 oz

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    80 °C, 176 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    34500 N, 7755.9 lbf
  • Radial Static Load Capacity
    23000 N, 5170.6 lbf
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71914-C-2RSD-T-P4S-UL SPINDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought