Motion
B71912-C-T-P4S-DUM

FAG (SCHAEFFLER)
B71912-C-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 26 mm Width, Open
MI ITEM #08658681
MFR #B71912-C-T-P4S-DUM
Price$1,709.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71912-C-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 26 mm Width, Open
MI ITEM #08658681
MFR #B71912-C-T-P4S-DUM

Mfr description
B71912-C-T-P4S-DUM SPIND. BRG SETS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,709.60/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    26 mm
  • Weight
    0.809 lbs, 0.367 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)