Motion
231SM280-MA

FAG (SCHAEFFLER)
231SM280-MA

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #08658717
MFR #231SM280-MA
List Price$146,928.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM280-MA

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #08658717
MFR #231SM280-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146,928.51/each for your price

Overview

Mfr description
231SM280-MA SPLIT SRB > 320 MM <= 540 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2320 kN
  • Static Load Capacity
    3900 kN
  • Max Rpm
    400 rpm
  • Cage Material
    Solid Brass
  • Outer Ring Width
    160 mm
  • Fillet Radius
    5 mm
  • Series
    231
  • Weight
    160 kg
  • Maximum Speed
    400 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text