Motion
QJ310-XL-MPA-T42A

FAG (SCHAEFFLER)
QJ310-XL-MPA-T42A

Four-point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
Mi Item #08658758
MFR #QJ310-XL-MPA-T42A
Price$631.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ310-XL-MPA-T42A

Four-point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
Mi Item #08658758
MFR #QJ310-XL-MPA-T42A

Mfr description
QJ310-XL-MPA-T42A FOUR POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.14/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.903 lbs, 1.317 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Series
    QJ300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)