Motion
HSS7017-C-T-P4S-DUL

FAG (SCHAEFFLER)
HSS7017-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact, Double Sealed
Mi Item #08658763
MFR #HSS7017-C-T-P4S-DUL
Price$6,665.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS7017-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact, Double Sealed
Mi Item #08658763
MFR #HSS7017-C-T-P4S-DUL

Mfr description
HSS7017-C-T-P4S-DUL SPIND. BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,665.09/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    44 mm
  • Weight
    4.22 lbs, 1.914 kg

Details

  • Ball Retainer Material
    Textile Laminated Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)