Motion
QJ310-XL-N2-MPA

FAG (SCHAEFFLER)
QJ310-XL-N2-MPA

Four-point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
Mi Item #08658785
MFR #QJ310-XL-N2-MPA
Price$725.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ310-XL-N2-MPA

Four-point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
Mi Item #08658785
MFR #QJ310-XL-N2-MPA

Mfr description
QJ310-XL-N2-MPA FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.81/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.884 lbs, 1.308 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    12500 rpm
  • Maximum Operating RPM
    12500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    115000 N, 25853 lbf
  • Radial Static Load Capacity
    92000 N, 20682 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)