Motion
QJ322-N2-MPA-T42A

FAG (SCHAEFFLER)
QJ322-N2-MPA-T42A

Four-point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width
Mi Item #08658807
MFR #QJ322-N2-MPA-T42A
Price$5,488.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ322-N2-MPA-T42A

Four-point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width
Mi Item #08658807
MFR #QJ322-N2-MPA-T42A

Mfr description
QJ322-N2-MPA-T42A FOUR POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,488.84/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    25.993 lbs, 11.79 kg

Details

  • Bore Type
    Straight
  • Product Type
    Four-Point Contact Bearings
  • Series
    QJ322
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)