Motion
QJ208-XL-MPA-T42A

FAG (SCHAEFFLER)
QJ208-XL-MPA-T42A

Four-point Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open
MI ITEM #08658838
MFR #QJ208-XL-MPA-T42A
Price$411.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ208-XL-MPA-T42A

Four-point Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open
MI ITEM #08658838
MFR #QJ208-XL-MPA-T42A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.90/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.97 lbs, 0.44 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Four-Point Contact Bearings
  • Series
    QJ200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ208-XL-MPA-T42A FOUR POINT CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought