Motion
7204-B-XL-JP-UO

FAG (SCHAEFFLER)
7204-B-XL-JP-UO

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08658853
MFR #7204-B-XL-JP-UO
Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7204-B-XL-JP-UO

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08658853
MFR #7204-B-XL-JP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.231 lbs, 0.105 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    21600 rpm
  • Maximum Operating RPM
    21600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14900 N, 3349.65 lbf
  • Radial Static Load Capacity
    7800 N, 1753.51 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7204-B-XL-JP-UO ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought