Motion
7210-B-XL-JP-UA

FAG (SCHAEFFLER)
7210-B-XL-JP-UA

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08658855
MFR #7210-B-XL-JP-UA
Price$344.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7210-B-XL-JP-UA

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08658855
MFR #7210-B-XL-JP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.036 lbs, 0.47 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    10300 rpm
  • Maximum Operating RPM
    10300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41500 N, 9329.57 lbf
  • Radial Static Load Capacity
    28500 N, 6407.05 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7210-B-XL-JP-UA ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought