Motion
K3782-3720
1.7500 in Bore, 1.1875 in Width
Mi Item #08658865
MFR #K3782-3720
Price$270.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Bore, 1.1875 in Width
Mi Item #08658865
MFR #K3782-3720

Mfr description
K3782-3720 NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Cone Width  
    1.1875 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)