Motion
7308-B-XL-JP-UO

FAG (SCHAEFFLER)
7308-B-XL-JP-UO

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08658886
MFR #7308-B-XL-JP-UO
Price$291.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7308-B-XL-JP-UO

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08658886
MFR #7308-B-XL-JP-UO

Mfr description
7308-B-XL-JP-UO ANGULAR BALL BEAR.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.396 lbs, 0.633 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    10400 rpm
  • Maximum Operating RPM
    10400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57000 N, 12814.1 lbf
  • Radial Static Load Capacity
    34500 N, 7755.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)