Motion
230SM110-MA

FAG (SCHAEFFLER)
230SM110-MA

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 86 mm Width, Straight Bore, Open
MI ITEM #08658896
MFR #230SM110-MA
List Price$12,004.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM110-MA

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 86 mm Width, Straight Bore, Open
MI ITEM #08658896
MFR #230SM110-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,004.66/each for your price

Overview

Mfr description
230SM110-MA SPLIT SRB > 170 MM <= 320 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    270 kN
  • Static Load Capacity
    385 kN
  • Max Rpm
    1000 rpm
  • Cage Material
    Solid Brass
  • Outer Ring Width
    46 mm
  • Fillet Radius
    2 mm
  • Series
    230
  • Weight
    7.1 kg
  • Maximum Speed
    1000 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text