1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
231S.1008
Spherical Roller Bearing - 10.5000 in ID, 460 mm OD, 190 mm Width, Straight Bore, Open
MI ITEM #
08658902
MFR #
231S.1008
List Price
$112,689.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 231S.1008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
231S.1008
Spherical Roller Bearing - 10.5000 in ID, 460 mm OD, 190 mm Width, Straight Bore, Open
MI ITEM #
08658902
MFR #
231S.1008
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$112,689.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
231S.1008 SPLIT SRB > 320 MM <= 540 MM
Specifications
Bore Type
Straight
Bore Diameter
10.5000 in
Outside Diameter
460 mm
Overall Width
190 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data