Motion
7214-B-XL-JP-UA

FAG (SCHAEFFLER)
7214-B-XL-JP-UA

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 50 m
MI ITEM #08658905
MFR #7214-B-XL-JP-UA
Price$551.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7214-B-XL-JP-UA

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 50 m
MI ITEM #08658905
MFR #7214-B-XL-JP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$551.01/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.491 lbs, 1.13 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    50 m
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7200 rpm
  • Maximum Operating RPM
    7200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    74000 N, 16635.86 lbf
  • Radial Static Load Capacity
    62000 N, 13938.15 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7214-B-XL-JP-UA ANGULAR BALL BEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought