Motion
230SM150-MA

FAG (SCHAEFFLER)
230SM150-MA

Spherical Roller Bearing - 150 mm ID, 260 mm OD, 112 mm Width, Straight Bore, Open
MI ITEM #08658908
MFR #230SM150-MA
Price$20,577.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM150-MA

Spherical Roller Bearing - 150 mm ID, 260 mm OD, 112 mm Width, Straight Bore, Open
MI ITEM #08658908
MFR #230SM150-MA

Mfr description
230SM150-MA SPLIT SRB > 170 MM <= 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,577.01/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    67 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    112 mm
  • Weight
    19.2 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    510 kN
  • Max Rpm
    800 rpm
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    790 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)