Motion
QJ216-XL-MPA-T42A

FAG (SCHAEFFLER)
QJ216-XL-MPA-T42A

Four-point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width
MI ITEM #08658961
MFR #QJ216-XL-MPA-T42A
Price$1,192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ216-XL-MPA-T42A

Four-point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width
MI ITEM #08658961
MFR #QJ216-XL-MPA-T42A

Mfr description
QJ216-XL-MPA-T42A FOUR POINT CONTACT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.96/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.825 lbs, 1.735 kg

Details

  • Bore Type
    Straight
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)