Motion
HCS7021-E-T-P4S-UL

FAG (SCHAEFFLER)
HCS7021-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, 25 ° Contact, Double Sealed
Mi Item #08658976
MFR #HCS7021-E-T-P4S-UL
Price$2,997.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS7021-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, 25 ° Contact, Double Sealed
Mi Item #08658976
MFR #HCS7021-E-T-P4S-UL

Mfr description
HCS7021-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,997.20/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm
  • Weight
    3.474 lbs, 1.576 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    176 °F, 80 °C
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    45000 N, 10116.4 lbf
  • Radial Static Load Capacity
    33000 N, 7418.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    HCS70
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)