Motion
B7200-C-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B7200-C-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 30 mm OD, 9 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08658984
MFR #B7200-C-2RSD-T-P4S-UL
Price$540.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7200-C-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 30 mm OD, 9 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08658984
MFR #B7200-C-2RSD-T-P4S-UL

Mfr description
B7200-C-2RSD-T-P4S-UL SPINDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.53/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    30 g, 1.058 oz

Details

  • Ball Retainer Material
    Laminated Fabric cage
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    56000 rpm
  • Maximum Operating RPM
    56000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6900 N, 1551.259 lbf
  • Radial Static Load Capacity
    2950 N, 663.219 lbf
  • Relubricatable
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)