Motion
22320-E1-XL-C4

FAG (SCHAEFFLER)
22320-E1-XL-C4

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08658986
MFR #22320-E1-XL-C4
Your Price$1,818.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22320-E1-XL-C4

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08658986
MFR #22320-E1-XL-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,818.90/each(List $2,082.55)

Overview

Mfr description
22320-E1-XL-C4 RADIAL SRB > 170 MM <=

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3.300 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    2.5 mm
  • Series
    223
  • Weight
    26.676 lbs
  • Maximum Speed
    3.300 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 223..-E1, main dimensions to DIN 635-2
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text