Motion
7305-B-XL-JP-UO

FAG (SCHAEFFLER)
7305-B-XL-JP-UO

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UO
MI ITEM #08659008
MFR #7305-B-XL-JP-UO
Price$213.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7305-B-XL-JP-UO

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UO
MI ITEM #08659008
MFR #7305-B-XL-JP-UO

Mfr description
7305-B-XL-JP-UO ANGULAR BALL BEAR.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    230 g, 8.113 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UO
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    15800 rpm
  • Maximum Operating RPM
    15800 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30000 N, 6744.604 lbf
  • Radial Static Load Capacity
    15800 N, 3552.158 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)