Motion
222SM100-MA

FAG (SCHAEFFLER)
222SM100-MA

Spherical Roller Bearing - 100 mm ID, 200 mm OD, 92 mm Width, Straight Bore, Open
Mi Item #08659010
MFR #222SM100-MA
Price$6,711.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM100-MA

Spherical Roller Bearing - 100 mm ID, 200 mm OD, 92 mm Width, Straight Bore, Open
Mi Item #08659010
MFR #222SM100-MA

Mfr description
222SM100-MA SPLIT SRB > 170 MM <= 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,711.73/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    92 mm
  • Weight
    10.30 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)