Motion
230SM280-MA

FAG (SCHAEFFLER)
230SM280-MA

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 176 mm Width, Straight Bore, Open, CN
MI ITEM #08659013
MFR #230SM280-MA
Price$67,301.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM280-MA

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 176 mm Width, Straight Bore, Open, CN
MI ITEM #08659013
MFR #230SM280-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67,301.25/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    4 mm
  • Outer Ring Width
    4.6460 in | 118 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    176 mm
  • Weight
    206.132 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230SM, Split spherical roller bearings
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    590 rpm
  • Maximum Speed
    590 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230

Overview

Mfr description
230SM280-MA SPLIT SRB > 320 MM <= 540 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought