Motion
231SM320-MA

FAG (SCHAEFFLER)
231SM320-MA

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 258 mm Width, Straight Bore, Open
MI ITEM #08659019
MFR #231SM320-MA
Price$213,557.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM320-MA

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 258 mm Width, Straight Bore, Open
MI ITEM #08659019
MFR #231SM320-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213,557.81/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    5 mm
  • Outer Ring Width
    190 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    258 mm
  • Weight
    226 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    3100 kN
  • Max Rpm
    340 rpm
  • Maximum Speed
    340 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    5200 kN

Overview

Mfr description
231SM320-MA SPLIT SRB > 540 MM <= 900 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought