Motion
21309-E1-XL-K-TVPB-C3

FAG (SCHAEFFLER)
21309-E1-XL-K-TVPB-C3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08659070
MFR #21309-E1-XL-K-TVPB-C3
Price$414.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21309-E1-XL-K-TVPB-C3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08659070
MFR #21309-E1-XL-K-TVPB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.989 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Description
    Spherical roller bearings 213..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    213

Overview

Mfr description
21309-E1-XL-K-TVPB-C3 RADIAL SRB <= 170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought