Motion
22205-E1-XL-K

FAG (SCHAEFFLER)
22205-E1-XL-K

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 18 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #08659085
MFR #22205-E1-XL-K
Price$229.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22205-E1-XL-K

Spherical Roller Bearing - 25 mm ID, 52 mm OD, 18 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #08659085
MFR #22205-E1-XL-K

Mfr description
22205-E1-XL-K RADIAL SRB <= 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    0.37 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 222..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    14.400 rpm
  • Maximum Speed
    14.400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)