Motion
23126-E1-XL-TVPB

FAG (SCHAEFFLER)
23126-E1-XL-TVPB

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 64 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08659099
MFR #23126-E1-XL-TVPB
Price$2,093.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23126-E1-XL-TVPB

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 64 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08659099
MFR #23126-E1-XL-TVPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,093.28/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    64 mm
  • Weight
    17.736 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Description
    Spherical roller bearings 231..-E1, main dimensions to DIN 635-2
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231

Overview

Mfr description
23126-E1-XL-TVPB RADIAL SRB > 170 MM <=

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought