Motion
HCB71911-E-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
HCB71911-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, 25 ° Contact, Double Sealed
MI ITEM #08659106
MFR #HCB71911-E-2RSD-T-P4S-UL
Price$1,320.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCB71911-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, 25 ° Contact, Double Sealed
MI ITEM #08659106
MFR #HCB71911-E-2RSD-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,320.30/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Weight
    147.55 g, 5.205 oz

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22300 N, 5013.24 lbf
  • Radial Static Load Capacity
    13100 N, 2944.99 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    HCB719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HCB71911-E-2RSD-T-P4S-UL SPINDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought