Motion
23138-E1-XL-TVPB

FAG (SCHAEFFLER)
23138-E1-XL-TVPB

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08659127
MFR #23138-E1-XL-TVPB
Price$6,163.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23138-E1-XL-TVPB

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08659127
MFR #23138-E1-XL-TVPB

Mfr description
23138-E1-XL-TVPB RADIAL SRB > 170 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,163.93/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    104 mm
  • Weight
    70.861 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Description
    Spherical roller bearings 231..-E1, main dimensions to DIN 635-2
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2070 rpm
  • Maximum Speed
    2070 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)