Motion
ARCANOL-LOAD400-1KG

FAG (SCHAEFFLER)
ARCANOL-LOAD400-1KG

Bearing Grease - High Load, Wind, Mining, Construction, Steel Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -40 To +130°C, 1Kg Can
Mi Item #08659132
MFR #ARCANOL-LOAD400-1KG
Price$47.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-LOAD400-1KG

Bearing Grease - High Load, Wind, Mining, Construction, Steel Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -40 To +130°C, 1Kg Can
Mi Item #08659132
MFR #ARCANOL-LOAD400-1KG

Mfr description
ARCANOL-LOAD400-1KG GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.89/each

Specifications

Dimensions

  • Container Size
    1 kg
  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Composition
    Lithium Complex, Mineral Oil
  • Container Type
    Can
  • Grease Thickener
    Lithium Complex Soap
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)