1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
ARCANOL-MULTI3-25KG
Bearing Grease, Multipurpose, Ball Bearings Larger Than 62Mm Od In Large Electric Motors, Fans, Lithium Soap Thickener, Mineral Oil Base, 3 Nlgi Grade, -20 To 120°C, 25Kg Pail
MI ITEM #
08659141
MFR #
ARCANOL-MULTI3-25KG
Price
$586.33
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
FAG (SCHAEFFLER) ARCANOL-MULTI3-25KG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
ARCANOL-MULTI3-25KG
Bearing Grease, Multipurpose, Ball Bearings Larger Than 62Mm Od In Large Electric Motors, Fans, Lithium Soap Thickener, Mineral Oil Base, 3 Nlgi Grade, -20 To 120°C, 25Kg Pail
MI ITEM #
08659141
MFR #
ARCANOL-MULTI3-25KG
Mfr description
ARCANOL-MULTI3-25KG GREASE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$586
.33
/each
Add to Cart
Specifications
Dimensions
Container Size
25 kg
NLGI Grade
3
Details
Base Type
Mineral Oil
Composition
Lithium, Mineral Oil
Container Type
Hobbock
Grease Thickener
Lithium soap
Max Operating Temperature
248 °F
Min Operating Temperature
-22 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items