Motion
TAS109X0315

FAG (SCHAEFFLER)
TAS109X0315

3.9375 in Bore, Compatible Bore: 3.9375 in , 5.7090 in, 145 mm OD, 2.4290 in Overall Width
Mi Item #08659191
MFR #TAS109X0315
Price$2,821.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
TAS109X0315

3.9375 in Bore, Compatible Bore: 3.9375 in , 5.7090 in, 145 mm OD, 2.4290 in Overall Width
Mi Item #08659191
MFR #TAS109X0315

Mfr description
TAS109X0315 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,821.84/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Outside Diameter
    5.7090 in, 145 mm
  • Overall Width
    2.4290 in
  • Width
    2.4291 in, 61.69 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)