Motion
22324-E1A-XL-M-H40-T41A

FAG (SCHAEFFLER)
22324-E1A-XL-M-H40-T41A

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #08659208
MFR #22324-E1A-XL-M-H40-T41A
Your Price$3,295.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22324-E1A-XL-M-H40-T41A

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #08659208
MFR #22324-E1A-XL-M-H40-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,295.57/each(List $3,954.68)

Overview

Mfr description
22324-E1A-XL-M-H40-T41A RADIAL SRB >

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2.850 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass
  • Fillet Radius
    2.5 mm
  • Series
    223
  • Weight
    48.96 lbs
  • Maximum Speed
    2.850 rpm
  • Relubricatable
    H40
  • Description
    Spherical roller bearing 223..-E1A-XL-M-H40, symmetric 2 outer ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text