Motion
22328-E1A-XL-MA-H40-T41A

FAG (SCHAEFFLER)
22328-E1A-XL-MA-H40-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08659219
MFR #22328-E1A-XL-MA-H40-T41A
Your Price$4,537.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22328-E1A-XL-MA-H40-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08659219
MFR #22328-E1A-XL-MA-H40-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,537.87/each(List $5,218.55)

Overview

Mfr description
22328-E1A-XL-MA-H40-T41A RADIAL SRB >

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2420 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    223
  • Weight
    75.508 lbs
  • Maximum Speed
    2420 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 223..-E1A-XL-M, symmetric 2 outer ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text