Motion
21311-E1-XL

FAG (SCHAEFFLER)
21311-E1-XL

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 29 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08659355
MFR #21311-E1-XL
Price$483.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21311-E1-XL

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 29 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08659355
MFR #21311-E1-XL

Mfr description
21311-E1-XL RADIAL SRB <= 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.26/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.571 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 213..-E1, main dimensions to DIN 635-2
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    8100 rpm
  • Maximum Speed
    8100 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)