Motion
239/800-B-MB1-H88

FAG (SCHAEFFLER)
239/800-B-MB1-H88

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08659434
MFR #239/800-B-MB1-H88
List Price$233,883.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/800-B-MB1-H88

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08659434
MFR #239/800-B-MB1-H88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233,883.00/each for your price

Overview

Mfr description
239/800-B-MB1-H88 RADIAL SRB > 900 MM

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    580 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    5 mm
  • Series
    239
  • Weight
    1080.264 lbs
  • Maximum Speed
    580 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 239..-B-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text