Motion
B71806-C-TPA-P4-UL

FAG (SCHAEFFLER)
B71806-C-TPA-P4-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 42 mm OD, 7 mm Width, Open
Mi Item #08659439
MFR #B71806-C-TPA-P4-UL
Price$894.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71806-C-TPA-P4-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 42 mm OD, 7 mm Width, Open
Mi Item #08659439
MFR #B71806-C-TPA-P4-UL

Mfr description
B71806-C-TPA-P4-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.18/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    7 mm
  • Weight
    0.055 lbs, 0.025 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)