Motion
ARCANOL-FOOD2-400G

FAG (SCHAEFFLER)
ARCANOL-FOOD2-400G

Bearing Grease - Food Grade, Nsf-H1 Certification, Kosher And Halal Certification, Aluminum Complex Thickener, Pao Oil Base, 2 Nlgi Grade, -30 To +120°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #08659477
MFR #ARCANOL-FOOD2-400G
Price$66.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-FOOD2-400G

Bearing Grease - Food Grade, Nsf-H1 Certification, Kosher And Halal Certification, Aluminum Complex Thickener, Pao Oil Base, 2 Nlgi Grade, -30 To +120°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #08659477
MFR #ARCANOL-FOOD2-400G

Mfr description
ARCANOL-FOOD2-400G GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.53/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2

Details

  • Base Type
    Synthetic Oil
  • Composition
    Aluminium Complex, Synthetic Oil
  • Container Type
    Cartridge
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminium Complex Soap
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)