Motion
22226-E1A-XL-M-H40-C4

FAG (SCHAEFFLER)
22226-E1A-XL-M-H40-C4

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Open, C4
MI ITEM #08659576
MFR #22226-E1A-XL-M-H40-C4
List Price$2,170.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22226-E1A-XL-M-H40-C4

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Open, C4
MI ITEM #08659576
MFR #22226-E1A-XL-M-H40-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,170.62/each for your price

Overview

Mfr description
22226-E1A-XL-M-H40-C4 RADIAL SRB > 170

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3.350 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass
  • Fillet Radius
    2.5 mm
  • Series
    222
  • Weight
    24.504 lbs
  • Maximum Speed
    3.350 rpm
  • Relubricatable
    H40
  • Description
    Spherical roller bearing 222..-E1A-XL-M-H40, symmetric 2 outer ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text