Motion
7005-B-XL-2RSD-TVP

FAG (SCHAEFFLER)
7005-B-XL-2RSD-TVP

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08659598
MFR #7005-B-XL-2RSD-TVP
Price$195.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7005-B-XL-2RSD-TVP

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08659598
MFR #7005-B-XL-2RSD-TVP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    75 g, 2.65 oz

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    13600 rpm
  • Maximum Operating RPM
    13600 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16000 N, 3596.94 lbf
  • Radial Static Load Capacity
    9900 N, 2225.61 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    70
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7005-B-XL-2RSD-TVP ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought