Motion
21308-E1-XL

FAG (SCHAEFFLER)
21308-E1-XL

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, CN
MI ITEM #08659606
MFR #21308-E1-XL
List Price$365.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21308-E1-XL

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, CN
MI ITEM #08659606
MFR #21308-E1-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.14/each for your price

Overview

Mfr description
21308-E1-XL RADIAL SRB <= 170 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    9800 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    1.5 mm
  • Series
    213
  • Weight
    1.592 lbs
  • Maximum Speed
    9800 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 213..-E1, main dimensions to DIN 635-2
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text